SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knee Boots, Sz 14, 15" H, Yellow, Stl, PR

ONGUARD| Zoro #: G1237162| Mfr #: 881211433

$119.85 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Upper Material: PolyurethaneShank Material: PolyurethaneResists: Abrasion, Chemical, Fat, Acid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237162 Mfr #: 881211433
Upper Material: PolyurethaneShank Material: Polyurethane
Resists: Abrasion, Chemical, Fat, AcidMetatarsal Guard: No
Gender: Men'sOutsole Material: Polyurethane
Insulated: NoToe Type: Steel
Item: Knee BootsMidsole Material: Polyurethane
Waterproof: NoFootwear Sole Pattern: Lug
Color: YellowStandards: ASTM F2413-05
Size: 14Height: 15"
Closure Type: pull OnInsulation Type: None
Country of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Yellow, Footwear Sole Pattern Lug, Insulated No, Size 14, Style Number 88121, Men's, Boot Height 15 In., Footwear Closure Type Pull On, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof No, 1 Pair

Reviews