Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Knee Boots, Sz 15, 15" H, Black, Stl, PR

ONGUARD | Zoro #: G0006151 | Mfr #: 899081533

$ 33.95 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0006151 Mfr #: 899081533
Metatarsal Guard: No Color: Black
Closure Type: pull On Insulation Type: None
Outsole Material: Polyblend PVC Upper Material: Polyblend PVC
Shank Material: steel Midsole Material: Steel
Item: Knee Boots Resists: Fats, Oils, Chemicals, Wear, Slips
Size: 15 Insulated: No
Height: 15" For Outdoor Traction: Yes
Gender: Men's Waterproof: Yes
Toe Type: Steel Standards: ASTM F2413-05
Footwear Sole Pattern: Lug Country of Origin (subject to change): United States

Description

Your feet will be comfortable in this pair of protective knee boots from Onguard. These Polyblend PVC boots feature a steel-toe for extra durability and a lug sole pattern. They come in a black color, are size 15 and 15\ tall. They are waterproof and can resist fats

Reviews