SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knee Boots, Sz 15, 15" H, Yellow, Stl, PR

ONGUARD| Zoro #: G1540822| Mfr #: 881211533

$113.51 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Midsole Material: PolyurethaneOutsole Material: PolyurethaneInsulated: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540822 Mfr #: 881211533
Midsole Material: PolyurethaneOutsole Material: Polyurethane
Insulated: NoGender: Men's
Metatarsal Guard: NoUpper Material: Polyurethane
Color: YellowClosure Type: pull On
Standards: ASTM F2413-05Resists: Abrasion, Chemical, Fat, Acid
Size: 15Height: 15"
Waterproof: NoInsulation Type: None
Toe Type: SteelItem: Knee Boots
Footwear Sole Pattern: LugShank Material: Polyurethane
Country of Origin (subject to change): China

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Yellow, Footwear Sole Pattern Lug, Insulated No, Size 15, Style Number 88121, Men's, Boot Height 15 In., Footwear Closure Type Pull On, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof No, 1 Pair

Reviews