SUMMER SEASON SAVINGS!UP TO 20% OFF ALL CATEGORIESENTER CODE: SUMSVRJuly 17-19SEE DETAILS

Knee Boots, Sz 15, 17" H, Green, Stl, PR

ONGUARD| Zoro #: G0005573| Mfr #: 870121533

$81.49 /pr

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0005573 Mfr #: 870121533
Item: Knee BootsFootwear Sole Pattern: Ultragrip Sipe
Height: 17"For Outdoor Traction: Yes
Size: 15Resists: Hazardous Chemicals
Waterproof: YesToe Type: Steel
Upper Material: PVCColor: Green
Insulation Type: PolyesterStandards: NFPA 1991 for Hazardous Materials Emergencies 2005 Ed., ASTM F2413-05, CSA Z195
Insulated: YesMidsole Material: Steel
Shank Material: steelMetatarsal Guard: No
Outsole Material: PVCGender: Men's
Closure Type: pull OnCountry of Origin (subject to change): United States

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Green, Footwear Sole Pattern Ultragrip Sipe, Insulated Yes, Size 15, Footwear Width D, Style Number 87012, Men's, Boot Height 17 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type Polyester, Metatarsal Guard No, ASTM F2413-11, CSA Z195, NFPA 1991, 2016 for Hazardous Materials Emergencies 2005 Ed, Waterproof Yes, Typical Rubber Boot Application Disposable Haz-Mat, 1 Pair

Reviews