Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Knee Boots, Sz 4, 16" H, Black, Stl, PR

ONGUARD| Zoro #: G0005162| Mfr #: 866060433

$17.59 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0005162 Mfr #: 866060433
Size: 4Metatarsal Guard: No
Closure Type: pull OnToe Type: Steel
Insulation Type: NoneOutsole Material: PVC
Height: 16"Insulated: No
Waterproof: YesMidsole Material: PVC
Item: Knee BootsFootwear Sole Pattern: Cleated
Color: BlackStandards: ANSI Z41 PT99 M I/75 C/75
For Outdoor Traction: YesUpper Material: PVC
Gender: Men'sResists: water
Shank Material: PVCCountry of Origin (subject to change): United States

Description

This pair of knee boots from Onguard has been designed to keep your feet comfortable and protected for a long day on your feet. These PVC boots are a step in the right direction. They feature a steel-toe and a cleated sole pattern. They come in a black color, are size 4 and 16\ tall. Standards include: ANSI Z41 PT99 M I/75 C/75."

Reviews