Knee Boots, Sz 5, 15" H, Yellow, Stl, PR

ONGUARD |Zoro #: G0389347|Mfr #: 881210533

$147.83 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0389347 Mfr #: 881210533
Standards: ASTM F2413-05Footwear Sole Pattern: Lug
Resists: Abrasion, Chemical, Fat, AcidUpper Material: Polyurethane
Item: Knee BootsOutsole Material: Polyurethane
Height: 15"Midsole Material: Polyurethane
Metatarsal Guard: NoInsulated: No
Insulation Type: NoneColor: Yellow
Gender: Men'sToe Type: Steel
Closure Type: Pull OnWaterproof: No
Shank Material: PolyurethaneSize: 5
Country of Origin (subject to change): China

Product Description

Knee Boots, Men's, Size 5, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Polyurethane, Height 15 In., Yellow, Upper Material Polyurethane, Insulated No, Midsole Material Polyurethane, Insulation Type None, Outsole Material Polyurethane, Footwear Sole Pattern Lug, Waterproof No, Resists Abrasion, Chemical, Fat, Acid, Standards ASTM F2413-05, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.