Shop Alternate Products
This Product is Discontinued
Dunlop
Size 5 Men's Steel Knee Boots, Black (Discontinued)
Mfr # 866060533
Zoro # G0005171
This Product is Discontinued
Key Features
- Gender Men's
- Size 5
- Standards ANSI Z41 PT99 M I/75 C/75
- For Outdoor Traction Yes
- Metatarsal Guard No