Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 6, 15" H, Black, Stl, PR

ONGUARD | Zoro #: G0006063 | Mfr #: 899080633

$33.29 /pr

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Onguard #899080633 Specifications

Zoro #: G0006063 Manufacturer #: 899080633
Gender: Men's Metatarsal Guard: No
Midsole Material: Steel Insulation Type: None
Insulated: No Footwear Sole Pattern: Lug
Toe Type: Steel Waterproof: Yes
Height: 15" Standards: ASTM F2413-05
Size: 6 Item: Knee Boots
For Outdoor Traction: Yes Closure Type: pull On
Shank Material: steel Upper Material: Polyblend PVC
Resists: Fats, Oils, Chemicals, Wear, Slips Outsole Material: Polyblend PVC
Color: Black Country of Origin (subject to change): United States

Description

This protective pair of knee boots from Onguard has been engineered for durability and comfort. These Polyblend PVC boots are a step in the right direction. They feature a steel-toe and a lug sole pattern. They come in a black color, are size 6 and 15\ tall. They are waterproof and can resist fats

Reviews of Onguard #899080633