20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Knee Boots, Sz 6, 16" H, Blue, Stl, PR

ONGUARD| Zoro #: G1563186| Mfr #: 891020633

$39.95 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1563186 Mfr #: 891020633
Standards: ASTM F2413-05Footwear Sole Pattern: Ultragrip Sipe
Resists: AbrasionUpper Material: Polyblend(R)
Item: Knee BootsOutsole Material: Polyblend
Height: 16"Midsole Material: Steel
Metatarsal Guard: NoInsulated: No
Insulation Type: NoneColor: blue
Gender: Men'sToe Type: Steel
Closure Type: pull OnWaterproof: No
Shank Material: steelSize: 6
Country of Origin (subject to change): United States

Product Description

Knee Boots, Men's, Size 6, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 16 In., Blue, Upper Material Polyblend, Insulated No, Midsole Material Steel, Insulation Type None, Outsole Material Polyblend, Footwear Sole Pattern Ultragrip Sipe, Waterproof No, Resists Abrasion, Standards ASTM F2413-05, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.