Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Knee Boots, Sz 7, 15" H, Br Red, Stl, PR

ONGUARD | Zoro #: G0005747 | Mfr #: 853240733

$ 37.95 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0005747 Mfr #: 853240733
Size: 7 For Outdoor Traction: Yes
Insulation Type: None Item: Knee Boots
Footwear Sole Pattern: Chevron Insulated: No
Gender: Men's Standards: ASTM F2413-05
Height: 15" Midsole Material: Steel
Closure Type: pull On Shank Material: steel
Waterproof: Yes Toe Type: Steel
Resists: Chemicals, Slips Metatarsal Guard: No
Outsole Material: Polyurethane and PVC Color: Red
Upper Material: Polyurethane and PVC Country of Origin (subject to change): United States

Description

With this pair of knee boots from Onguard, you won't need to sacrifice comfort for protection. These boots are crafted from Polyurethane and PVC and features a steel-toe with a chevron sole pattern. They are waterproof and can resist chemicals, slips. They come in a brick red color, are size 7 and 15\ tall. Standards include: ASTM F2413-05."

Reviews