November Savings!20% OFF Multiple CategoriesSee Details

Knee Boots, Sz 7, 16" H, Black, Stl, PR

ONGUARD | Zoro #: G0005914 | Mfr #: 861020733

$ 27.29 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0005914 Mfr #: 861020733
Color: Black Insulation Type: None
Shank Material: steel Insulated: No
Resists: Chemicals Gender: Men's
Height: 16" Item: Knee Boots
Midsole Material: Polyurethane and PVC Outsole Material: Polyurethane and PVC
Metatarsal Guard: No Standards: ANSI Z41 PT99 M I/75 C/75 PR
Upper Material: Polyurethane and PVC Waterproof: Yes
Size: 7 Toe Type: Steel
Closure Type: pull On For Outdoor Traction: Yes
Footwear Sole Pattern: Cleated Country of Origin (subject to change): United States

Description

This pair of knee boots from Onguard provide comfort, protection, and support. Crafted from Polyurethane and PVC, these boots feature a steel-toe with a cleated sole pattern. They are waterproof and can resist chemicals. They come in a black color, are size 7 and 16\ tall. Standards include: ANSI Z41 PT99 M I/75 C/75 PR."

Reviews