Knee Boots, Sz 7, 16" H, Br Red, Stl, PR

ONGUARD| Zoro #: G1651395| Mfr #: 853020733

$35.95 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651395 Mfr #: 853020733
Standards: ASTM F2413-05Footwear Sole Pattern: Cleated
Resists: ChemicalsUpper Material: Polyurethane and PVC
Item: Knee BootsOutsole Material: Polyurethane and PVC
Height: 16"Midsole Material: Polyurethane and PVC
Metatarsal Guard: NoInsulated: No
Insulation Type: NoneColor: Brick Red
Gender: Men'sToe Type: Steel
Closure Type: pull OnWaterproof: No
Shank Material: steelSize: 7
Country of Origin (subject to change): United States

Product Description

Knee Boots, Men's, Size 7, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 16 In., Brick Red, Upper Material Polyurethane and PVC, Insulated No, Midsole Material Polyurethane and PVC, Insulation Type None, Outsole Material Polyurethane and PVC, Footwear Sole Pattern Cleated, Waterproof No, Resists Chemicals, Standards ASTM F2413-05, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.