BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Knee Boots, Sz 7, 16" H, Brown, Stl, PR

ONGUARD| Zoro #: G2171924| Mfr #: 840760733

$71.39 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Waterproof: NoUpper Material: Polyblend(R)Closure Type: pull On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2171924 Mfr #: 840760733
Waterproof: NoUpper Material: Polyblend(R)
Closure Type: pull OnInsulation Type: None
Metatarsal Guard: NoMidsole Material: Polyblend
Outsole Material: PolyblendStandards: ASTM F2413-05
Shank Material: steelFootwear Sole Pattern: Ultragrip
Color: BrownInsulated: No
Height: 16"Item: Knee Boots
Size: 7Gender: Men's
Resists: ChemicalsToe Type: Steel
Country of Origin (subject to change): United States

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Brown, Footwear Sole Pattern Ultragrip, Insulated No, Size 7, Style Number 84076, Men's, Boot Height 16 In., Footwear Closure Type Pull On, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof No, 1 Pair

Reviews