Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 8, 16" H, Black, Stl, PR

ONGUARD | Zoro #: G0005923 | Mfr #: 861020833

$27.82 /pr

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Onguard #861020833 Specifications

Zoro #: G0005923 Manufacturer #: 861020833
Gender: Men's Waterproof: Yes
Metatarsal Guard: No Closure Type: pull On
Midsole Material: Polyurethane and PVC Outsole Material: Polyurethane and PVC
Toe Type: Steel Color: Black
Insulation Type: None Size: 8
Shank Material: steel Resists: Chemicals
Item: Knee Boots For Outdoor Traction: Yes
Upper Material: Polyurethane and PVC Insulated: No
Height: 16" Footwear Sole Pattern: Cleated
Standards: ANSI Z41 PT99 M I/75 C/75 PR Country of Origin (subject to change): United States

Description

This pair of knee boots from Onguard will help keep your feet dry, comfortable, and protected. These Polyurethane and PVC boots have been engineered for durability and comfort and includes a cleated sole pattern with a steel-toe. They are waterproof and can resist chemicals. They come in a black color, are size 8 and 16\ tall. Standards include: ANSI Z41 PT99 M I/75 C/75 PR."

Reviews of Onguard #861020833