SUMMER SEASON SAVINGS!UP TO 20% OFF ALL CATEGORIESENTER CODE: SUMSVRJuly 17-19SEE DETAILS

Knee Boots, Sz 8, 16" H, Black, Stl, PR

ONGUARD| Zoro #: G0005241| Mfr #: 866060833

$17.56 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0005241 Mfr #: 866060833
Upper Material: PVCFor Outdoor Traction: Yes
Midsole Material: PVCToe Type: Steel
Closure Type: pull OnGender: Men's
Size: 8Waterproof: Yes
Item: Knee BootsInsulation Type: None
Height: 16"Shank Material: PVC
Standards: ANSI Z41 PT99 M I/75 C/75Metatarsal Guard: No
Resists: waterColor: Black
Insulated: NoOutsole Material: PVC
Footwear Sole Pattern: CleatedCountry of Origin (subject to change): United States

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Cleated, Insulated No, Size 8, Footwear Width D, Style Number 86606, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews