JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Knee Boots, Sz 8, 16" H, Br Red, Stl, PR

ONGUARD| Zoro #: G1816272| Mfr #: 853020833

$30.44 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1816272 Mfr #: 853020833
Gender: Men'sOutsole Material: Polyurethane and PVC
Resists: ChemicalsClosure Type: pull On
Insulation Type: NoneWaterproof: No
Shank Material: steelFootwear Sole Pattern: Cleated
Toe Type: SteelInsulated: No
Upper Material: Polyurethane and PVCStandards: ASTM F2413-05
Color: Brick RedMidsole Material: Polyurethane and PVC
Item: Knee BootsHeight: 16"
Metatarsal Guard: NoSize: 8
Country of Origin (subject to change): United States

Product Description

Knee Boots, Men's, Size 8, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 16 In., Brick Red, Upper Material Polyurethane and PVC, Insulated No, Midsole Material Polyurethane and PVC, Insulation Type None, Outsole Material Polyurethane and PVC, Footwear Sole Pattern Cleated, Waterproof No, Resists Chemicals, Standards ASTM F2413-05, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.