PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Knee Boots, Sz 8, 16" H, Brown, Stl, PR

ONGUARD| Zoro #: G1281786| Mfr #: 840760833

$72.66 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownMidsole Material: PolyblendUpper Material: Polyblend(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1281786 Mfr #: 840760833
Color: BrownMidsole Material: Polyblend
Upper Material: Polyblend(R)Outsole Material: Polyblend
Footwear Sole Pattern: UltragripMetatarsal Guard: No
Waterproof: NoSize: 8
Height: 16"Resists: Chemicals
Item: Knee BootsToe Type: Steel
Insulated: NoInsulation Type: None
Gender: Men'sShank Material: steel
Standards: ASTM F2413-05Closure Type: pull On
Country of Origin (subject to change): United States

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Brown, Footwear Sole Pattern Ultragrip, Insulated No, Size 8, Style Number 84076, Men's, Boot Height 16 In., Footwear Closure Type Pull On, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof No, 1 Pair

Reviews