November Savings!20% OFF Multiple CategoriesSee Details

Knee Boots, Sz 8, 16" H, White, Stl, PR

ONGUARD | Zoro #: G0006185 | Mfr #: 810120833

$ 20.03 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0006185 Mfr #: 810120833
Color: White Insulation Type: None
Shank Material: steel Insulated: No
Resists: Chemicals, Slips Gender: Men's
Item: Knee Boots Midsole Material: Steel
Outsole Material: PVC Height: 16"
Metatarsal Guard: No Standards: ASTM F2413-05
Upper Material: PVC Waterproof: Yes
Size: 8 Toe Type: Steel
Closure Type: pull On For Outdoor Traction: Yes
Footwear Sole Pattern: Ribbed Country of Origin (subject to change): United States

Description

This pair of protective knee boots from Onguard helps prevent aches and pain after a long day on your feet. These PVC boots have a steel-toe and a ribbed sole pattern. They come in a white color, are size 8 and 16\ tall. They are waterproof and can resist chemicals

Reviews