Save 20% on 15 Categories We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 9, 15" H, Br Red, Stl, PR

ONGUARD | Zoro #: G0005765 | Mfr #: 853240933

$ 39.29 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Onguard #853240933 Specifications

Zoro #: G0005765 Mfr #: 853240933
Gender: Men's Metatarsal Guard: No
Midsole Material: Steel Insulation Type: None
Insulated: No Footwear Sole Pattern: Chevron
Toe Type: Steel Waterproof: Yes
Height: 15" Standards: ASTM F2413-05
Size: 9 Item: Knee Boots
For Outdoor Traction: Yes Closure Type: pull On
Shank Material: steel Upper Material: Polyurethane and PVC
Resists: Chemicals, Slips Outsole Material: Polyurethane and PVC
Color: Red Country of Origin (subject to change): United States

Description

This pair of knee boots from Onguard are ideal for the toughest work environments. These Polyurethane and PVC boots feature a steel-toe for extra durability and a chevron sole pattern. They come in a brick red color, are size 9 and 15\ tall. They are waterproof and can resist chemicals

Reviews