Knee Boots, Sz 9, 16" H, Br Red, Stl, PR

ONGUARD| Zoro #: G1934441| Mfr #: 853020933

$35.48 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1934441 Mfr #: 853020933
Metatarsal Guard: NoInsulated: No
Insulation Type: NoneGender: Men's
Toe Type: SteelClosure Type: Pull On
Upper Material: Polyurethane and PVCShank Material: Steel
Standards: ASTM F2413-05Resists: Chemicals
Waterproof: NoSize: 9
Item: Knee BootsHeight: 16"
Footwear Sole Pattern: CleatedColor: Brick Red
Outsole Material: Polyurethane and PVCMidsole Material: Polyurethane and PVC
Country of Origin (subject to change): United States

Product Description

Knee Boots, Men's, Size 9, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 16 In., Brick Red, Upper Material Polyurethane and PVC, Insulated No, Midsole Material Polyurethane and PVC, Insulation Type None, Outsole Material Polyurethane and PVC, Footwear Sole Pattern Cleated, Waterproof No, Resists Chemicals, Standards ASTM F2413-05, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.