Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overshoes, Mens, 2XL, Pull On, Blk, PVC, PR

  • Zoro #: G0004706
  • Mfr #: 860102X33

$14.49

  • Shank Material: PVC
  • Metatarsal Guard: No
  • Typical Overboot/Overshoe Application: General Use
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Onguard #860102X33 Specifications

  • Zoro #: G0004706
  • Mfr #: 860102X33
Shank Material: PVC Metatarsal Guard: No
Typical Overboot/Overshoe Application: General Use Boot Height: 4"
Item: Overshoes Outsole Material: PVC
Fits Shoe Size: 14 to 15 Footwear Closure Type: Slip On
Color: Black Size: 2XL
Predominant Footwear Color: Black Height: 4"
Style Number: 86010 Resists: Mild and Moderate Chemicals
Closure Type: pull On Footwear Sole Pattern: Cleated
Midsole Material: PVC Upper Material: PVC/Flex-O-Thane
Toe Type: Plain Gender: Men's
Rubber Boot Style: Ankle Waterproof: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Overshoes, General Use, Ankle, Footwear Sole Pattern Cleated, Toe Type Plain, Footwear Closure Type Slip On, Black, Fits Shoe Size 14 to 15, Style Number 86010, Boot Height 4 In., Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair

Reviews of Onguard #860102X33