KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Bib Overall, Dark Green, L

ONGUARD| Zoro #: G2378993| Mfr #: 70050LG33

$27.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rain Bib Overall
Size: L
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378993 Mfr #: 70050LG33
Item: Rain Bib OverallSize: L
Gender: Men'sNumber of Pockets: 2
Closure Type: Snaps, Hook-and-LoopLiner Material: Polyester
Includes: Elastic Suspenders, Reinforced KneesThickness: 0.4mm
Material: PVCSeam Style: Sealed
Inseam: 31"Color: Green
Fits Waist Size: 36 to 38"Resists: water
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size L, Dark Green, Fits Waist Size 36 to 38 In., Inseam 31 In., PVC, Thickness 0.4mm, Snaps, Hook-and-Loop Closure Type, Number of Pockets 2, Sealed Seam Style, Liner Material Polyester, Resists Water, Includes Elastic Suspenders, Reinforced Knees

Reviews