Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Webtex Bib Flyfront Overall, Yellow, XL

  • Zoro #: G0627685
  • Mfr #: 76052 XLG
$14.99
  • Inseam: 31 in
  • Color: Yellow
  • Length: 54"
See full product details
Orders over $75 ship free.

Onguard #76052 XLG Specifications

  • Zoro #: G0627685
  • Mfr #: 76052 XLG
Inseam: 31 in Color: Yellow
Length: 54" Fits Waist Size: 54 in
High Visibility: No Size: Xl
Item: Webtex Bib Flyfront Overall Features: 0.65mm Material Thickness; Heavy Duty
Material: PVC/Non woven Polyester Rainwear ANSI Class: Unrated
Rainwear Style: Rain Bib Overall Number of Pockets (Inside): 0
Thickness: 0.65 mm Liner Material: Nylon/Polyester
Rainwear Size: XL Gender: Men's
Rainwear Ankle Style: Snap Number of Pockets (Outside): 2
Seam Style: Heat Sealed Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Bib Overall, High Visibility No, Rainwear ANSI Class Unrated, XL, Fits Waist Size 54 In., Rainwear Ankle Style Snap, Men's, Inseam 31 In., Liner Material Nylon/Polyester, Material PVC/Non-Woven Polyester, Seam Style Heat Sealed, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Webtex Bib Flyfront Overall

Reviews of Onguard #76052 XLG