Onlinemetals
0.015" Stainless Sheet 304-Annealed 2B
- Zoro #: G307074558
- Mfr #: 6832
Key Features
- Material: Stainless Steel
- Thickness: 0.015
- Width: 120
- Length: 36
- Finish: 2B
$348.99
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $348.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 3" Stainless Round Bar Nitronic 60 10724
- ONLINEMETALS 1.5" Brass Round Bar 385-M30 Extruded 18249
- ONLINEMETALS 1" Stainless Round Bar 304/304L-Annealed Cold Finish 86
- ONLINEMETALS 0.375" x 1" Stainless Rectangle Bar 303-Annealed Cold Drawn 602
- ONLINEMETALS 2" Stainless Square Bar 304/304L-Annealed Cold Finish 440
- ONLINEMETALS 1.5" Carbon Steel Round Bar A36 Hot Rolled 10250
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.036" Stainless Sheet 304-Annealed 2B 6826
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L 21448_72_0
- ONLINEMETALS 2.5" Stainless Round Bar Nitronic 60 10723
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock