Onlinemetals
0.015" Stainless Sheet 304-Annealed 2B
- Zoro #: G607074623
- Mfr #: 6832
Key Features
- Material: Stainless Steel
- Thickness: 0.015
- Width: 36
- Length: 36
- Finish: 2B
- Package Quantity: 1
$144.99
Subtotal: $144.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 1.5" x 0.75" Brass Half Round 360-H02 Extruded 21858
- ONLINEMETALS 2.5" OD x 0.065" Wall x 2.37" ID Brass Round Tube-H58 Seamless 1570
- ONLINEMETALS 4.5" Nickel Aluminum Bronze Round Bar 630 18303
- ONLINEMETALS 0.75" x 1.5" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20238
- ONLINEMETALS 0.5" x 1" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20567
- ONLINEMETALS 0.4375" Stainless Round Bar 321 Cold Finish 18433
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.075" Stainless Sheet 304-Annealed 2B 6829
- ONLINEMETALS 0.024" Stainless Sheet 316/316L Cold Roll 2B 9857
- ZORO SELECT SS Rectangular Bar, 6in Overall L 2189_6_0
- ONLINEMETALS 2" x 3" Copper Rectangle Bar 110-H02 4336
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock