Onlinemetals
0.018" Stainless Sheet 304-Annealed 2B
- Zoro #: G007074346
- Mfr #: 6823
Key Features
- Material: Stainless Steel
- Thickness: 0.018
- Width: 120
- Length: 48
- Finish: 2B
$395.99
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $395.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.9375" Brass Round Bar 360-H02 Extruded 4346
- ONLINEMETALS 2" Torlon 4301 Round Rod Bearing Grade Natural 15407
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural 19820
- ONLINEMETALS 1.25" OD x 0.065" Wall x 1.12" ID Copper Round Tube 122 1880
- ONLINEMETALS 0.5" x 4" Copper Rectangle Bar 110-H02 4312
- ONLINEMETALS 3" PEEK (Polyetheretherketone) Round Rod Natural 15384
- ONLINEMETALS 0.04" Zinc Sheet EN 988 Shiny 15714
- ONLINEMETALS 0.048" Stainless Sheet 304-Annealed 2B 6827
- ONLINEMETALS 0.024" Stainless Sheet 316/316L Cold Roll 2B 9857
- ZORO SELECT SS Rectangular Bar, 12" Overall L 588_12_0
- ZORO SELECT SS Rectangular Bar, 24" Overall L 17687_24_0
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock