Onlinemetals
0.0216" Copper Sheet Astm B370
- Zoro #: G007070171
- Mfr #: 1910
Hover or click to zoom Tap to zoom
Key Features
- Material: Copper
- Alloy Type: ASTM B370
- Thickness: 0.022
- Width: 12
- Length: 24
- Standards: ASTM B370
$69.95
Subtotal: $69.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.5" Stainless Hex Bar 316/316L-Annealed Cold Finish 2180
- ONLINEMETALS 1" x 3" Copper Rectangle Bar 110-H02 4329
- ONLINEMETALS 3.5" Stainless Round Bar Nitronic 50 10714
- ONLINEMETALS 1.75" ID x 2.25" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14208
- ONLINEMETALS 1.5" x 3" Stainless Rectangle Bar 316/316L Hot Rolled 20894
- ONLINEMETALS 0.75" OD x 0.156" Wall x 0.438" ID Carbon Steel Round Tube A513-Type 5 DOM 15524
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.03" Stainless Sheet 304-Annealed 2B 6825
- ONLINEMETALS 0.4375" OD x 0.035" Wall x 0.3675" ID Aluminum Round Tube 6061-T6-Drawn 4349
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.1875x2x61
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock