Onlinemetals
0.024" Stainless Sheet 304-Annealed 2B
- Zoro #: G707074202
- Mfr #: 6824
Key Features
- Material: Stainless Steel
- Thickness: 0.024
- Width: 120
- Length: 48
- Finish: 2B
- Package Quantity: 1
$448.99
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $448.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 2.5" Stainless Round Bar Nitronic 60 10723
- ONLINEMETALS 1" x 1.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 632
- ONLINEMETALS 0.25" Stainless Round Bar 303-Annealed Cold Finish 2013
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 316/316L 688
- ONLINEMETALS 0.3125" Stainless Hex Bar 316/316L-Annealed Cold Finish 20279
- ONLINEMETALS 2" Stainless Round Bar Nitronic 60 10722
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.105" Stainless Sheet 316/316L Cold Roll 2B 9864
- ONLINEMETALS 0.125" Copper Sheet 110-1/8-1/4 Hard 1918
- ONLINEMETALS 0.25" Beryllium Copper Round Bar 173 Hard Drawn 19807
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock