Onlinemetals
0.024" Stainless Sheet 316/316L Cold Roll 2B
- Zoro #: G007072489
- Mfr #: 9857
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Thickness: 0.024
- Width: 36
- Length: 12
- Finish: 2B
- Package Quantity: 1
$66.85
Subtotal: $66.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.75" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish 9720
- ONLINEMETALS 4.5" Stainless Round Bar 304/304L-Annealed Hot Rolled 125
- ONLINEMETALS 8.5" Stainless Round Bar 316/316L-Annealed Hot Rolled Rough Turned 10594
- ONLINEMETALS 15 x 35 Carbon Steel Rectangle Bar 1018 Cold Finish, 36 Length 22237
- ONLINEMETALS 0.625" x 3" Stainless Rectangle Bar 316/316L 694
- ONLINEMETALS 1.5" PEEK (Polyetheretherketone) Round Rod Natural 15380
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.04" Zinc Sheet EN 988 Shiny 15714
- ONLINEMETALS 2.75" OD x 0.25" Wall x 2.25" ID Alloy Steel Round Tube 4130-Cond. N Seamless 19581
- ONLINEMETALS 0.5" x 1.5" Stainless Rectangle Bar 304/304L 4433
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock