Onlinemetals
0.05" Titanium Sheet 6Al-4V Grade 5
- Zoro #: G707068768
- Mfr #: 25703
Key Features
- Width: 12
- Length: 12
- Thickness: 0.05
- Material: Titanium
- Item: Stainless Steel Round Tube 304
$440.05
Subtotal: $440.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #25703 Specifications
- Zoro #: G707068768
- Mfr #: 25703
- Width: 12
- Length: 12
- Thickness: 0.05
- Material: Titanium
- Item: Stainless Steel Round Tube 304
- Country of Origin (subject to change): United States
Description
Titanium SheetPlate 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Reviews of Onlinemetals #25703
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 2.25" UHMW Round Rod Black Oversized 23177
- ONLINEMETALS 7.75" OD x 0.5" Wall x 6.75" ID Stainless Round Tube 316 26814
- ONLINEMETALS 0.3125" Lead Free Brass Round Bar 693 26221
- ONLINEMETALS 0.625" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded 23711
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Standard, 24 x 36 22555
- ONLINEMETALS 0.025" Blue Tempered Spring Steel Sheet 1095 26229
- M-D Metal Sheet, 28 ga Thick Material, 36 in W, 36 in L, Steel, Galvanized 57851
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 8 x4 ft, 1/2-#18 44S05018-48X96
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 14 ga., #4, SS Treadtex 304#4-14Gx48x48
- ONLINEMETALS 05 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 36 22554
- ONLINEMETALS 7.75" OD x 0.375" Wall x 7" ID Stainless Round Tube 304 26673
- Onlinemetals Stainless Steel Sheets