Onlinemetals
0.075" Stainless Sheet 316/316L Cold Roll 2B
Mfr # 9862
Zoro # G707074462
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 0.075
- Width 36
- Length 36
- Finish 2B
Explore More Products
- ONLINEMETALS 3" x 6" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded 14499
- ONLINEMETALS 0.5" Stainless Round Bar 440C Cold Finish 13971
- ONLINEMETALS 0.375" Titanium Round Bar Grade 2 6786
- ONLINEMETALS 1.375" ID x 1.75" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 14012
- ONLINEMETALS 2.25" Stainless Round Bar Nitronic 60 14683
- ONLINEMETALS 2" Stainless Round Bar Nitronic 60 10722
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 303-Annealed Cold Drawn 591
- ONLINEMETALS 0125 x 5 Carbon Steel Rectangle Bar 1018 Cold Finish, 36 Length 6810
- ONLINEMETALS 3" Ultem 1000 Round Rod Amber [Duratron U1000] 15416
- ZORO SELECT Annealed Stainless Square, 12" Overall L 3S2.5-12
- ONLINEMETALS 0.5" Nickel Silver Round Bar 792 17892
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock