Onlinemetals
0.08" Copper Sheet 110-1/8-1/4 Hard
- Zoro #: G307076286
- Mfr #: 4383
Key Features
- Material: Copper
- Thickness: 0.08
- Width: 36
- Length: 24
$484.37
Subtotal: $484.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #4383 Specifications
- Zoro #: G307076286
- Mfr #: 4383
- Material: Copper
- Thickness: 0.08
- Width: 36
- Length: 24
- Country of Origin (subject to change): United States
Description
Copper Sheet 110 1418 Hard offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Reviews of Onlinemetals #4383
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.25" Brass Plate 260-H02 1599
- ONLINEMETALS 0.093" Torlon 4203 Round Rod PAI Electrical Grade Natural 15387
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 4306
- ONLINEMETALS 2.375" Stainless Round Bar 304/304L-Annealed Cold Finish 108
- ONLINEMETALS 0.5" x 5" Stainless Rectangle Bar 304/304L 4439
- ONLINEMETALS 0.75" x 4" Stainless Rectangle Bar 304/304L 4449
- ZORO SELECT SS Rectangular Bar, 24" Overall L 20585_24_0
- ONLINEMETALS 0.25" Ultem 1000 Round Rod Amber [Duratron U1000] 15408
- ONLINEMETALS 0.375" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14301
- STARRETT 496 1/16x1 1/2x18 01 Flat Stock 53958
- ONLINEMETALS 0.375" PEEK (Polyetheretherketone) Round Rod Natural 15374
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock