Onlinemetals
0.09" Brass Sheet 260-H02
- Zoro #: G707070082
- Mfr #: 1596
Key Features
- Material: Brass
- Thickness: 0.09
- Width: 48
- Length: 36
$769.60
Subtotal: $769.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #1596 Specifications
- Zoro #: G707070082
- Mfr #: 1596
- Material: Brass
- Thickness: 0.09
- Width: 48
- Length: 36
- Country of Origin (subject to change): United States
Description
11 GA 009 C260 Cartridge Half Hard Brass Sheet is commonly used for radiator components, door hardware and ammunition casings It can be soldered, brazed and welded and is highly formable C260 is not heat treatable
Reviews of Onlinemetals #1596
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1.125" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 14007
- ONLINEMETALS 1" x 1.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 632
- ONLINEMETALS 0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish 6815
- ONLINEMETALS 9" Stainless Round Bar 303- Annealed Rough Turned 20830
- ONLINEMETALS 2.5" Stainless Round Bar 304/304L-Annealed Cold Finish 110
- ONLINEMETALS 0.5" x 1" x 0.125" Aluminum Angle 6063-T52 23424
- ONLINEMETALS 0.875" OD x 0.109" Wall x 0.657" ID Carbon Steel Round Tube A513-Type 5 DOM 15526
- STARRETT 496 1 1/8x2x36 01 Flat Stock 54515
- ONLINEMETALS 0.3125" Stainless Round Bar 316/316L Annealed Cold Finish 14982
- ONLINEMETALS 0.063" Brass Sheet 260-H02 1594
- STARRETT 496 5/16x5x18 01 Flat Stock 54113
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock