Onlinemetals
0.09" Stainless Sheet 304-Annealed 2B
- Zoro #: G507150670
- Mfr #: 14647
Key Features
- Width: 48
- Length: 48
- Thickness: 0.09
- Finish: 2B
- Item: Plastic Round Rod Acetal
- Material: Stainless Steel
$784.01
Subtotal: $784.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 8" OD x 1.25" Wall x 5.5" ID Stainless Round Tube 316 26816
- ONLINEMETALS 0.5625" Silicon Manganese Bronze Round Bar 673 23316
- ONLINEMETALS 1.875" Aluminum Round Bar 7075-T651-Cold Finish 23700
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Stainless Perforated Sheet 304 Round Hole 13515
- ONLINEMETALS 0.625" Brass Square Bar 385-M30 Extruded 23716
- ONLINEMETALS 2" UHMW Round Rod Black Oversized 23176
- ONLINEMETALS 0.05" Blue Tempered Spring Steel Sheet 1095 26231
- ONLINEMETALS 0.22" Acrylic Sheet Extruded White 3015 21806
- ONLINEMETALS 0.09" Titanium Sheet 6Al-4V Grade 5 25702
- ONLINEMETALS 0.06" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 316 Round Hole 24897
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Granex USA 304BB-20Gx48x120
- Onlinemetals Stainless Steel Sheets