Onlinemetals
0.125" UHMW-Virgin Sheet Natural
Mfr # 12548
Zoro # G607077594
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type UHMW
- Thickness 0.125
- Width 12
- Length 12
Explore More Products
- ONLINEMETALS 0.125" GPO-3 Sheet Red 17915
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 304/304L 4391
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 316/316L 637
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural 15386
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 17854
- ONLINEMETALS 1.75" Stainless Hex Bar 316/316L-Annealed Cold Finish 2190
- ONLINEMETALS 0.5" x 4" Copper Rectangle Bar 110-H02 4312
- ONLINEMETALS 0.375" x 1.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 604
- ONLINEMETALS 0.1875" Copper Sheet 110-1/8-1/4 Hard 1919
- ONLINEMETALS 0.9375" Brass Hex Bar 360-H02 Extruded 19749
- ZORO SELECT SS Plate 304, 18 in Overall L 304 SS0.09x4x181
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock