Onlinemetals
0.125" x 1.75" Stainless Rectangle Bar 304/304L
- Zoro #: G107156508
- Mfr #: 26546
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 304
- Thickness: 0.125
- Width: 1.75
- Length: 96
$65.18
Subtotal: $65.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.75" OD x 0.035" Wall x 0.68" ID Aluminum Round Tube 6061-T6-Drawn 4354
- ONLINEMETALS 1" Stainless Hex Bar 316/316L-Annealed Cold Finish 2184
- ONLINEMETALS 0.063" Brass Sheet 260-H02 1594
- ONLINEMETALS 1.875" Stainless Round Bar 304/304L-Annealed Cold Finish 100
- ONLINEMETALS 0.1" Aluminum Sheet 5052-H32 17911
- ONLINEMETALS 1.25" ID x 1.875" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 14009
- ONLINEMETALS 0.04" Zinc Sheet EN 988 Shiny 15714
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 1.5" x 3" x 0.12" Stainless Rectangle Tube 304 Welded 17935
- ONLINEMETALS 2.25" OD x 0.12" Wall x 2.01" ID Alloy Steel Round Tube 4130-Cond. N Seamless 15345
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock