Onlinemetals
0.125" x 2" Stainless Rectangle Bar 316/316L
- Zoro #: G807072375
- Mfr #: 642
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 316
- Thickness: 0.125
- Width: 2
- Length: 96
- Standards: ASTM A240, ASTM A480, ASTM A666
- Package Quantity: 1
$112.99
Subtotal: $112.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.375" Stainless Round Bar 440C Cold Finish 18496
- ONLINEMETALS 3.5" Stainless Round Bar 303-Annealed Cold Finish 2038
- ONLINEMETALS 0.15625" OD x 0.032" Wall x 0.09225" ID Brass Round Tube-H58 Seamless 4373
- ONLINEMETALS 1" Ultem 1000 Sheet Amber [Duratron U1000] 15457
- ONLINEMETALS 0.875" Stainless Round Bar 303-Annealed Cold Finish 2018
- ONLINEMETALS 1.125" Stainless Round Bar 304/304L-Annealed Cold Finish 88
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.04" Zinc Sheet EN 988 Shiny 15714
- ONLINEMETALS 0.025" Aluminum Sheet 2024-O-Clad 23088
- REMINGTON INDUSTRIES 1/4" X 4" Stainless Steel Flat Bar, 304, 2" Length, Mill Stock, 0.25 inch Thick 0.25X4.0FLT304SS-2
- ONLINEMETALS 1.75" OD x 0.065" Wall x 1.62" ID Brass Round Tube-H58 Seamless 1565
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock