Onlinemetals
0.125" x 4" Stainless Rectangle Bar 304/304L
- Zoro #: G007077651
- Mfr #: 4395
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 304
- Thickness: 0.125
- Width: 4
- Length: 36
- Standards: ASTM A240, ASTM A480, ASTM A666
$72.29
Subtotal: $72.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Onlinemetals
- MFR #4395
- Zoro #G007077651
- Country of OriginUnited States
Dimensions
Width | 4 |
Length | 36 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Thickness | 0.125 |
Standards | ASTM A240, ASTM A480, ASTM A666 |
Description
Stainless Rectangle Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Reviews of Onlinemetals #4395
Explore more
- ONLINEMETALS 0.375" x 2" Copper Rectangle Bar 110-H02 4301
- ONLINEMETALS 1.25" ID x 2" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14194
- ONLINEMETALS 0.5" x 1.5" x 0.12" Stainless Rectangle Tube 304 Welded 17927
- ONLINEMETALS 0.25" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14292
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 316/316L 688
- ONLINEMETALS 0.5" x 1" Stainless Rectangle Bar 316/316L 682
- ONLINEMETALS 0.024" Stainless Sheet 304-Annealed 2B 6824
- ONLINEMETALS 0.075" Stainless Sheet 316/316L Cold Roll 2B 9862
- ONLINEMETALS 0.06" Stainless Sheet 304-Annealed 2B 6828
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 316/316L 642
- ONLINEMETALS 1.25" Stainless Hex Bar 303-Annealed Cold Finish 2200
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock