Onlinemetals
01875 x 0625 Carbon Steel Rectangle Bar 1018 Cold Finish, 72 Length
Mfr # 6813
Zoro # G007073189
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Thickness 0.188
- Width 0.625
- Length 72
Explore More Products
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 304/304L 4391
- ONLINEMETALS 1.5" Nom. Schedule 40 Brass Pipe 230-H58 1579
- ONLINEMETALS 0.25" Copper Round Bar 110-H04 1608
- ONLINEMETALS 3.5" OD x 0.25" Wall x 3" ID Copper Round Tube 101 18367
- ONLINEMETALS 2.25" Stainless Round Bar Nitronic 60 14683
- ONLINEMETALS 1.25" Stainless Round Bar 321 Cold Finish 18440
- ONLINEMETALS 2.25" OD x 0.12" Wall x 2.01" ID Alloy Steel Round Tube 4130-Cond. N Seamless 15345
- ONLINEMETALS 0.125" Copper Sheet 110-1/8-1/4 Hard 1918
- ONLINEMETALS 0.9375" Brass Hex Bar 360-H02 Extruded 19749
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled 10057
- ZORO SELECT SS Plate 304, 12 in Overall W 304 SS0.25x12x123
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock