Onlinemetals
0.1875" x 2" Stainless Rectangle Bar 304/304L
Mfr # 4402
Zoro # G607077778
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$185.99
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.188
- Width 2
- Length 144
Explore More Products
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 304/304L 4390
- ONLINEMETALS 1.5" x 2" x 0.12" Stainless Rectangle Tube 304 Welded 17934
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish 76
- ONLINEMETALS 1.5" Silicon Manganese Bronze Round Bar 673 23324
- ONLINEMETALS 2.25" Stainless Round Bar Nitronic 50 14439
- ONLINEMETALS 0.75" x 0.75" x 0.12" Brass Angle 385 18193
- ONLINEMETALS 2.125" Stainless Round Bar 304/304L-Annealed Cold Finish 104
- ONLINEMETALS 0.625" x 3" Copper Rectangle Bar 110-H02 4318
- ONLINEMETALS 0.375" x 3" Copper Rectangle Bar 110-H02 4303
- ONLINEMETALS 1.5" Stainless Round Bar 17-4 PH Cond. A Cold Finish 7278
- ZORO SELECT SS Plate 304, 36" Overall L 304 SS0.015x1x361
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock