Onlinemetals
0.25" Beryllium Copper Round Bar 173 Hard Drawn
Mfr # 19807
Zoro # G607072544
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$154.99
Key Features
- Material Beryllium Copper
- Alloy Type 173
- Length 144
- Standards ASTM B196
Explore More Products
- ONLINEMETALS 0.125" Torlon 4203 Round Rod PAI Electrical Grade Natural 15388
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural 15386
- ONLINEMETALS 0.9375" Brass Hex Bar 360-H02 Extruded 19749
- ONLINEMETALS 0.375" x 1" Copper Rectangle Bar 110-H02 4297
- ONLINEMETALS 0.032" Copper Sheet Astm B370 1911
- ONLINEMETALS 0.1875" x 0.75" Stainless Rectangle Bar 316/316L 649
- ONLINEMETALS 0.375" Stainless Square Bar 304/304L-Annealed Cold Finish 429
- ONLINEMETALS 1.1875" Stainless Round Bar 304/304L Cold Finish 23441
- ONLINEMETALS 01875 x 025 Carbon Steel Rectangle Bar 1018 Cold Finish, 36 Length 6811
- ZORO SELECT Blank Stock, Sq, 316 SS, 1 x 1 In x 6 ft L 4YTR8
- ONLINEMETALS 1.375" OD x 0.125" Wall x 1.125" ID Aluminum Round Tube 6061-T6-Drawn 4358
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock