Onlinemetals
0.25" x 0.75" Stainless Rectangle Bar 304/304L
Mfr # 4408
Zoro # G907156371
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25
- Width 0.75
- Length 96
Explore More Products
- ONLINEMETALS 0.375" Torlon 4203 Round Rod PAI Electrical Grade Natural 15390
- ONLINEMETALS 0.5" OD x 0.035" Wall x 0.43" ID Aluminum Round Tube 6061-T6-Drawn 4352
- ONLINEMETALS 0.75" Stainless Round Bar 304/304L-Annealed Cold Finish 82
- ONLINEMETALS 0.5" Nickel Silver Round Bar 792 17892
- ONLINEMETALS 0.093" Torlon 4203 Round Rod PAI Electrical Grade Natural 15387
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 4306
- ONLINEMETALS 0.375" x 1.25" Stainless Rectangle Bar 304/304L 4422
- ONLINEMETALS 0.25" x 6" Stainless Rectangle Bar 316/316L 669
- ONLINEMETALS 0.04" Brass Sheet 260-H02 1592
- ZORO SELECT SS Plate 304, 12 in Overall W 304 SS0.03x12x483
- ZORO SELECT Blank Stock, Sq, 304SS, 1 T x 1 In W, 6 ft. 4YTU1
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock