Onlinemetals
0.25" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized
Mfr # 14288
Zoro # G507074464
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 954
- Thickness 0.25
- Width 1
- Length 96
Explore More Products
- ONLINEMETALS 0.5" Torlon 4301 Round Rod Bearing Grade Natural 15401
- ONLINEMETALS 2.25" Stainless Round Bar Nitronic 60 14683
- ONLINEMETALS 0.25" x 1.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14290
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 36 x 36 20183
- ONLINEMETALS 2 Alloy Steel Hex Bar 41404142Cold Finish, 48 Length 20247
- ONLINEMETALS 0.5" Nickel Silver Round Bar 792 17892
- ONLINEMETALS 2" ID x 2.375" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14215
- ONLINEMETALS 0.5" x 1.5" Copper Rectangle Bar 110-H02 4308
- ONLINEMETALS 0.5" x 1.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 614
- ONLINEMETALS 0.25" x 2.5" Copper Rectangle Bar 110-H02 4289
- ONLINEMETALS 1.25" Stainless Round Bar 15-5 PH Cond. A 7200
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock