Onlinemetals
0.25" x 1" Copper Rectangle Bar 110-H02
- Zoro #: G407073628
- Mfr #: 4284
Hover or click to zoom Tap to zoom
Key Features
- Material: Copper
- Thickness: 0.25
- Length: 24
$49.22
Subtotal: $49.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #4284 Specifications
- Zoro #: G407073628
- Mfr #: 4284
- Material: Copper
- Thickness: 0.25
- Length: 24
- Country of Origin (subject to change): United States
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Reviews of Onlinemetals #4284
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.5" Stainless Hex Bar 303-Annealed Cold Finish 2194
- ONLINEMETALS 0.125" Brass Sheet 260-H02 1597
- ONLINEMETALS 2" Stainless Hex Bar 303-Annealed Cold Finish 2205
- ONLINEMETALS 2" Stainless Hex Bar 304/304L-Annealed Cold Finish 371
- ONLINEMETALS 2.5" Stainless Round Bar 17-4 PH Cond. A Cold Finish 7286
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association 13210
- ONLINEMETALS 0.5" Aluminum Plate 5052-H32 15510
- ZORO SELECT Annealed Stainless Flat, 24" Overall L 3F.188X.625-24
- ONLINEMETALS 0.5" x 4" Stainless Rectangle Bar 316/316L 689
- ONLINEMETALS 05 Hole x 18 Carbon Steel Expanded A36Flattened, 24 x 48 22486
- ONLINEMETALS 0.05" Brass Sheet 260-H02 1593
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock