Onlinemetals
0.25" x 1" Stainless Rectangle Bar 304/304L
- Zoro #: G907156364
- Mfr #: 4409
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Thickness: 0.25
- Length: 96
$98.58
Subtotal: $98.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #4409 Specifications
- Zoro #: G907156364
- Mfr #: 4409
- Material: Stainless Steel
- Thickness: 0.25
- Length: 96
- Country of Origin (subject to change): United States
Description
Stainless Rectangle Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Reviews of Onlinemetals #4409
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1" x 4" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20592
- ONLINEMETALS 0.75" x 1.5" Stainless Rectangle Bar 316/316L 697
- ONLINEMETALS 4" Stainless Round Bar Nitronic 50 10715
- ONLINEMETALS 0.1875" OD x 0.049" Wall x 0.0895" ID Brass Round Tube-H58 Seamless 4375
- ONLINEMETALS 0.25" Titanium Round Bar Grade 2 6784
- ONLINEMETALS 0.5" Titanium Round Bar Grade 2 6787
- STARRETT 499 5/16x5x18 A2 Oversize Ground Flat Stock 57184
- ONLINEMETALS 3.5" Stainless Round Bar 17-4 PH Cond. A Rough Turned 7303
- ONLINEMETALS 1.25" ID x 1.625" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 14008
- REMINGTON INDUSTRIES 1" X 4" Stainless Steel Flat Bar, 304 General Purpose Plate, 4" Length, Mill Stock, 1.0 inch Thick 1.0X4.0FLT304SS-4
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F.5X6-36
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock