Onlinemetals
0.25" x 1.75" Stainless Rectangle Bar 303-Annealed Cold Drawn
Mfr # 593
Zoro # G707074585
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.25
- Width 1.75
- Length 48
Explore More Products
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner 23436
- ONLINEMETALS 0.375" Titanium Round Bar Grade 2 6786
- ONLINEMETALS 0.625" Titanium Round Bar Grade 2 6788
- ONLINEMETALS 0.5" x 2" Copper Rectangle Bar 110-H02 4309
- ONLINEMETALS 1" OD x 0.065" Wall x 0.87" ID Copper Round Tube 122 1878
- ONLINEMETALS 0.9375" Brass Hex Bar 360-H02 Extruded 19749
- ONLINEMETALS 1.75" Stainless Round Bar Nitronic 50 10710
- ONLINEMETALS 3.5" Ultem 1000 Round Rod Amber [Duratron U1000] 15417
- ONLINEMETALS 1.5" PEEK (Polyetheretherketone) Round Rod Natural 15380
- ONLINEMETALS 0.625" x 0.75" Stainless Rectangle Bar 303-Annealed Cold Drawn 17702
- ZORO SELECT SS Plate 316, 24" Overall L 316 SS0.03x4x241
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock