Onlinemetals
0.25" x 2" Copper Rectangle Bar 110-H02
Mfr # 4288
Zoro # G507073320
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.25
- Width 2
- Length 48
Explore More Products
- ONLINEMETALS 0.625" Stainless Round Bar 304/304L-Annealed Cold Finish 80
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 316/316L 641
- ONLINEMETALS 0.125" Copper Round Bar 110-H04 1606
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Aluminum Round Tube 6061-T6-Drawn 4361
- ONLINEMETALS 0.75" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish 9721
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Aluminum Round Tube 6061-T6-Extruded 4357
- ONLINEMETALS 3" OD x 0.125" Wall x 2.75" ID Brass Round Tube-H58 Seamless 20346
- ONLINEMETALS 1" PEEK (Polyetheretherketone) Round Rod Natural 15378
- ONLINEMETALS 0.875" OD x 0.065" Wall x 0.745" ID Brass Round Tube-H58 Seamless 9738
- ZORO SELECT SS Rectangular Bar, 36" Overall L 20582_36_0
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft 4YTY3
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock