Onlinemetals
0.25" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized
- Zoro #: G207076638
- Mfr #: 14292
Hover or click to zoom Tap to zoom
Key Features
- Material: Bronze
- Alloy Type: 954
- Thickness: 0.25
- Width: 2.5
- Length: 12
- Standards: ASTM B505
$75.13
Subtotal: $75.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Onlinemetals
- MFR #14292
- Zoro #G207076638
- Country of OriginUnited States
Dimensions
Width | 2.5 |
Length | 12 |
Details
Material | Bronze |
Alloy Type | 954 |
Thickness | 0.25 |
Standards | ASTM B505 |
Description
Bronze Rectangle Bar 954 will finish to the stated dimensions It offers higher strength and corrosion resistance than most other bronze alloys due to the addition of aluminum and iron 954 is one of the most popular general purpose bronzes and excels at metal to metal wear resistance All forms of brazing an welding other than oxyacetylene are rated as good It is typically used to make bearings, valves, pumps, various gears and fastening hardware a machine parts
Reviews of Onlinemetals #14292
Explore more
- ONLINEMETALS 0.625" x 1.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 622
- ONLINEMETALS 0.625" Copper Round Bar 110-H04 1615
- ONLINEMETALS 0.25" x 1.5" Copper Full Round Edge 110 24850
- ONLINEMETALS 0.9375" Brass Round Bar 360-H02 Extruded 4346
- ONLINEMETALS 1.25" Stainless Round Bar 440C Cold Finish 18506
- ONLINEMETALS 0.5" Nom. Schedule 40 Brass Pipe 230-H58 1575
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.12" Stainless Sheet 304-Annealed 2B 6831
- ONLINEMETALS 5" Nom. Schedule 40 Aluminum Pipe 6061-T6 Extruded 7072
- ZORO SELECT SS Plate 304, 36" Overall L 304 SS0.09x2x361
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock