Onlinemetals
0.25" x 3" Copper Full Round Edge 110-H02
- Mfr # 26179
- Zoro # G007081245
$704.99
/ea
Subtotal: $704.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Height 0.5
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ONLINEMETALS 0.5" x 2.5" Copper Full Round Edge 110-H02 26178
- ONLINEMETALS 0.5" x 3" Copper Full Round Edge 110-H02 26181
- ONLINEMETALS 0.25" x 3" Copper Full Round Edge 110-H02 26179
- ONLINEMETALS 1.5" x 2.5" x 0.25" Aluminum Angle 6061-T6-Extruded Structural 26225
- ONLINEMETALS 0.75" x 0.1875" Brass Half Oval 360-H02 Extruded 23729
- ONLINEMETALS 0.75" x 0.75" x 0.125" Anodized Aluminum Angle 6063-T5 Clear 22650
- ONLINEMETALS 0.0625" Silicon Bronze Sheet 655 23719
- ONLINEMETALS 1.75" Aluminum Plate 7050-T7451 23755
- ONLINEMETALS 0.0336" Carbon Steel Sheet A653 Galvanized Hot Dip 13268
- ZORO SELECT Tool Steel Square Bar, 36 in L, 5/8 in W 12438_36_0
- ZORO SELECT Carbon Steel Bar, 24" L, 2 3/4" W 18F.312X2.75-24
- Onlinemetals Carbon Steel Sheets