Onlinemetals
0.25" x 3" Copper Rectangle Bar 110-H02
Mfr # 4290
Zoro # G007074360
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.25
- Width 3
- Length 72
Explore More Products
- ONLINEMETALS 0.25" Beryllium Copper Round Bar 173 Hard Drawn 19807
- ONLINEMETALS 0.125" PVC Sheet Type 1 Gray 21765
- ONLINEMETALS 0.1875" Aluminum Round Bar 6061-T6511-Extruded 6836
- ONLINEMETALS 0.25" x 0.5" Stainless Rectangle Bar 316/316L 658
- ONLINEMETALS 0.625" Torlon 4301 Round Rod Bearing Grade Natural 15402
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless 17910
- ONLINEMETALS 0.1875" OD x 0.03" Wall x 0.1275" ID Brass Round Tube-H58 Seamless 4374
- ONLINEMETALS 0.375" x 1.5" Stainless Rectangle Bar 316/316L 674
- ONLINEMETALS 0.25" Torlon 4203 Round Rod PAI Electrical Grade Natural 15389
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish 76
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18634_24_0
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock